PERMATEX
PERMATEX
80038
PERMATEX PERMATEX
描述
PERMATEX 80038
Marking Paint; Aids Precision Fitting; Blue; Tube; Bearing | Valve | Gear | Close Tolerance or Machined Assembly; 0.75 Oz Container Size
制造商部件号
80038
BDI部件号
21577132
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/80038/p/21577132
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.03
Product Group - BDI
C00104
产品名称及类别
Marking Paint
典型用途
Aids Precision Fitting
颜色
Blue
容器类型
Tube
应用
Bearing | Valve | Gear | Close Tolerance or Machined Assembly
制造商描述
Permatex Prussian Blue
容器规格(数值及单位)
0.75 Oz
其它特点
Improper Fitting Spots Immediately Visible | Non Drying | Easy Clean Up | Aids Precision Fitting of Machined Surface
净重
0.75 Oz
类别 - BDI
Chemicals Paint Marking
名称
Paint
关键字串
Marking
制造商货号
80038
重量/磅
0.063
详细描述
Marking Paint; Aids Precision Fitting; Blue; Tube; Bearing | Valve | Gear | Close Tolerance or Machined Assembly; 0.75 Oz Container Size



