https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145037-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTZ8aW1hZ2UvanBlZ3xhRGMzTDJobFlTOHhNREExT0RFeU9UTTNOVEkyTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVd016ZGZNekF3ZURNd01DNXFjR2N8NGM3NmFmODdkZmUxMWVkMjQ5MmEzNGRkYWIwZjM1ZmM1OTM1YTU3OThlOWU3NzVjM2RjMzU4YjM3ZTAwODJiZg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145037-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTZ8aW1hZ2UvanBlZ3xhRGMzTDJobFlTOHhNREExT0RFeU9UTTNOVEkyTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVd016ZGZNekF3ZURNd01DNXFjR2N8NGM3NmFmODdkZmUxMWVkMjQ5MmEzNGRkYWIwZjM1ZmM1OTM1YTU3OThlOWU3NzVjM2RjMzU4YjM3ZTAwODJiZg
KRYLON
KRYLON
A03611007
KRYLON KRYLON
描述
KRYLON A03611007
Marking Paint; Field; APWA Red; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
制造商部件号
A03611007
BDI部件号
18145037
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/A03611007/p/18145037
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 12 |
产品详细信息
分类
最低订购量
无
EAN条码
0075577936113
重量 / Kilogram
0.48
Product Group - BDI
C00104
产品名称及类别
Marking Paint
典型用途
Field
颜色
APWA Red
容器类型
Aerosol Can
应用
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
品名
QUIK-MARK
制造商描述
Krylon Industrial Quik-Mark Solvent-Based Inverted Marking Paint
容器规格(数值及单位)
20 Oz
干燥时间
To Touch Above 3 Min
其它特点
Solvent Based | Inverted Marking | Convenient Spray Thru Cap | Lead Hazards Free
净重
17 Oz
类别 - BDI
Chemicals Paint Marking
名称
Paint
关键字串
Marking
制造商货号
S03611
重量/磅
1.417
详细描述
Marking Paint; Field; APWA Red; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size


