https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139888-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTF8aW1hZ2UvanBlZ3xhRFU0TDJnMlppOHhNREExT0RFeU16TTBOVGsxTUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprNE9EaGZNekF3ZURNd01DNXFjR2N8NTI0MWQ5MmE5OGJjMzIxMTFiNWJlMzc1NDM5YWY4YWY4MDNlODRhMjllNjc2ZWM0Yzg5Yjc5NWNlZGE2MzY5Nw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139888-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTF8aW1hZ2UvanBlZ3xhRFU0TDJnMlppOHhNREExT0RFeU16TTBOVGsxTUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprNE9EaGZNekF3ZURNd01DNXFjR2N8NTI0MWQ5MmE5OGJjMzIxMTFiNWJlMzc1NDM5YWY4YWY4MDNlODRhMjllNjc2ZWM0Yzg5Yjc5NWNlZGE2MzY5Nw
KRYLON
KRYLON
K52130113-20
KRYLON KRYLON
描述
KRYLON K52130113-20
Marking Paint; Field; Black; Pail; Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field; 5 Gal Container Size
制造商部件号
K52130113-20
BDI部件号
18139888
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/K52130113-20/p/18139888
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0035777826072
重量 / Kilogram
18.3
Product Group - BDI
C00104
产品名称及类别
Marking Paint
典型用途
Field
颜色
Black
容器类型
Pail
应用
Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field
品名
LINE-UP
制造商描述
Krylon Industrial Line-Up 1:1 Concentrated Athletic Field Marking Paint Bulk
容器规格(数值及单位)
5 Gal
干燥时间
To Touch 30 Min
其它特点
Flat Sheen | 1:1 Concentrate
净重
640 Oz
类别 - BDI
Chemicals Paint Marking
名称
Paint
关键字串
Marking
制造商货号
K52130113-20
重量/磅
65.5
详细描述
Marking Paint; Field; Black; Pail; Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field; 5 Gal Container Size


