https://www.bdiexpress.com/medias/INDBDIPAINTX-15033881-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4MDV8aW1hZ2UvanBlZ3xhRE14TDJnMU1TODVPRE0wTkRrMk5USTBNekU0TDBsT1JFSkVTVkJCU1U1VVdGOHhOVEF6TXpnNE1WOHpNREI0TXpBd0xtcHdad3wwNDYxYjc4ZWFlYjVkN2QzZWI2MTJiYzAwNTFiYmNmNzQ1ZTA3OTEzN2QyOTNjYjk4ZmViYzhiODk0MjFkMTNi
https://www.bdiexpress.com/medias/INDBDIPAINTX-15033881-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4MDV8aW1hZ2UvanBlZ3xhRE14TDJnMU1TODVPRE0wTkRrMk5USTBNekU0TDBsT1JFSkVTVkJCU1U1VVdGOHhOVEF6TXpnNE1WOHpNREI0TXpBd0xtcHdad3wwNDYxYjc4ZWFlYjVkN2QzZWI2MTJiYzAwNTFiYmNmNzQ1ZTA3OTEzN2QyOTNjYjk4ZmViYzhiODk0MjFkMTNi
BDI APPROVED
BDI APPROVED
C-2001 CELOX vrchný 6200 0,75L
BDI APPROVED BDI APPROVED
描述
BDI APPROVED C-2001 CELOX vrchný 6200 0,75L
Dry Fall Paint; Fast Drying; Yellow; Can; Wooden Object | Chair | Furniture | Metal; 15 Min Dry Time
制造商部件号
C-2001 CELOX vrchný 6200 0,75L
BDI部件号
15032259
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/C-2001-CELOX-vrchn%C3%BD-6200-0,75L/p/15032259
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
典型用途
Fast Drying
颜色
Yellow
容器类型
Can
应用
Wooden Object | Chair | Furniture | Metal
品名
CELOX
制造商描述
Nitrocellulose Top Paint For Wooden and Metal Furniture
干燥时间
15 Min
净重
0.75 L
类别 - BDI
Chemicals General Purpose Paints
名称
Paint
关键字串
Dry Fall
详细描述
Dry Fall Paint; Fast Drying; Yellow; Can; Wooden Object | Chair | Furniture | Metal; 15 Min Dry Time

