https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-K00001965-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5M3xpbWFnZS9qcGVnfGFEbGpMMmhpTmk4eE1EYzJPVEl5TWpZMk5ESXlNaTlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZTekF3TURBeE9UWTFYME5PWHpNd01IZ3pNREF1YW5CbnwwMWFjNTYzYTY5NDE1OWE2MDRkZGNhYjI1N2NiNzUyN2U3YzAzMGFhNzBhMzAwNTkzOWE1YTE2YmQzOGM4MzYw
https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-K00001965-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5M3xpbWFnZS9qcGVnfGFEbGpMMmhpTmk4eE1EYzJPVEl5TWpZMk5ESXlNaTlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZTekF3TURBeE9UWTFYME5PWHpNd01IZ3pNREF1YW5CbnwwMWFjNTYzYTY5NDE1OWE2MDRkZGNhYjI1N2NiNzUyN2U3YzAzMGFhNzBhMzAwNTkzOWE1YTE2YmQzOGM4MzYw
KRYLON
KRYLON
K00001965-16
KRYLON KRYLON
描述
KRYLON K00001965-16
Coating Paint; Multi Purpose; Clear; Can; Interior and Exterior | Bridge | Commercial Building | School | Transit Station | Overpass | Railcar | New Construction; 1 Gal Container Size; To Touch 1 Hr Dry Time
制造商部件号
K00001965-16
BDI部件号
19274167
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/K00001965-16/p/19274167
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0724504005537
重量 / Kilogram
8.4
Product Group - BDI
C00104
产品名称及类别
General Purpose Clear Coat Paint
典型用途
Multi Purpose
颜色
Clear
容器类型
Can
应用
Interior and Exterior | Bridge | Commercial Building | School | Transit Station | Overpass | Railcar | New Construction
制造商描述
Krylon Industrial Anti-Graffiti Clear Coat
容器规格(数值及单位)
1 Gal
干燥时间
To Touch 1 Hr
其它特点
Semi Gloss Sheen | Single Component | Siloxane Clear Coat | Removed with Power Washing
净重
128 Oz
类别 - BDI
Chemicals General Purpose Paints
名称
Paint
关键字串
Coating
制造商货号
K00001965-16
重量/磅
18.5
详细描述
Coating Paint; Multi Purpose; Clear; Can; Interior and Exterior | Bridge | Commercial Building | School | Transit Station | Overpass | Railcar | New Construction; 1 Gal Container Size; To Touch 1 Hr Dry Time

