KRYLON
KRYLON
K00020101-27
KRYLON KRYLON
描述
KRYLON K00020101-27
General Purpose Primer; Rust Inhibitor; Red; Drum; Structural Steel | Bridge | Skyscraper | Coastal Construction Site and Project with Extended Times Before Topcoating; 55 Gal Container Size; To Touch 45 Min | To Handle 3 Hr Dry Time
制造商部件号
K00020101-27
BDI部件号
18139074
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/K00020101-27/p/18139074
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0035777716366
重量 / Kilogram
359.02
Product Group - BDI
C00104
产品名称及类别
General Purpose Paint Primer
典型用途
Rust Inhibitor
颜色
Red
容器类型
Drum
应用
Structural Steel | Bridge | Skyscraper | Coastal Construction Site and Project with Extended Times Before Topcoating
品名
COATINGS
制造商描述
Krylon Industrial Coatings Weld-Thru Primer
容器规格(数值及单位)
55 Gal
干燥时间
To Touch 45 Min | To Handle 3 Hr
其它特点
High Solid
净重
7040 Oz
类别 - BDI
Chemicals General Purpose Paints
名称
Primer
关键字串
General Purpose
制造商货号
K00020101-27
重量/磅
790.8
详细描述
General Purpose Primer; Rust Inhibitor; Red; Drum; Structural Steel | Bridge | Skyscraper | Coastal Construction Site and Project with Extended Times Before Topcoating; 55 Gal Container Size; To Touch 45 Min | To Handle 3 Hr Dry Time

