https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146941-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODZ8aW1hZ2UvanBlZ3xhR0V6TDJneU15OHhNREExT0RFek5UZ3pNRFUxT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNU5ERmZNekF3ZURNd01DNXFjR2N8MDkyNGJlMjBkMDdmYjEzMGZlMGNmODMwNWI5YTQ2ZjI2MTI1ZWEzYWZhYTVhZWFjYjkyZWEyMTAyMDRmM2Q5MQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146941-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODZ8aW1hZ2UvanBlZ3xhR0V6TDJneU15OHhNREExT0RFek5UZ3pNRFUxT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNU5ERmZNekF3ZURNd01DNXFjR2N8MDkyNGJlMjBkMDdmYjEzMGZlMGNmODMwNWI5YTQ2ZjI2MTI1ZWEzYWZhYTVhZWFjYjkyZWEyMTAyMDRmM2Q5MQ
KRYLON
KRYLON
K00110695-16
KRYLON KRYLON
描述
KRYLON K00110695-16
Enamel Primer; Rust Inhibitor; Red Oxide; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving; 1 Gal Container Size; To Touch Below 1 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
制造商部件号
K00110695-16
BDI部件号
18146941
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/K00110695-16/p/18146941
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0724504003854
重量 / Kilogram
5.96
Product Group - BDI
C00104
产品名称及类别
General Purpose Enamel Paint Primer
典型用途
Rust Inhibitor
颜色
Red Oxide
容器类型
Can
应用
Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving
品名
RUST TOUGH
制造商描述
Rust Tough 250 Acrylic Modified Alkyd Enamel
容器规格(数值及单位)
1 Gal
干燥时间
To Touch Below 1 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr
其它特点
Flat Sheen | Recoat 1 to 3 Hr | Gloss and Color Retention
净重
128 Oz
类别 - BDI
Chemicals General Purpose Paints
名称
Primer
关键字串
Enamel
制造商货号
K00110695-16
重量/磅
13.125
详细描述
Enamel Primer; Rust Inhibitor; Red Oxide; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving; 1 Gal Container Size; To Touch Below 1 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time


