Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K00110825-16 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146944-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODZ8aW1hZ2UvanBlZ3xhR1k0TDJneU5pOHhNREExT0RFek5Ua3lPRGcyTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNU5EUmZNekF3ZURNd01DNXFjR2N8MzE4Yzg4ZmI2YjBmNDJhZmU0ZGNiMDgwODRlOTEyYjFkMjUxOGFlNGQwNGViZjQ3NTBhYTc0YjQ5NWRjM2NhYw
18146944 General Purpose Paints 

KRYLON KRYLON

K00110825-16

Description

K00110825-16 ; POR *MP* ACRYLIC ALKYD ENAMEL

Enamel Primer; Rust Inhibitor; Gray; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving; 1 Gal Container Size; To Touch Below 1 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time

Part #

724504001331

BDI #
18146944

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211509
Weight / Kilogram
5.805
EAN
0724504001331
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint Primer
Typical Use
Rust Inhibitor
Color
Gray
Container Type
Can
Application
Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving
Tradename
RUST TOUGH
Manufacturer's Description
Rust Tough 250 Acrylic Modified Alkyd Enamel
Container Size value And um
1 Gal
Drying Time
To Touch Below 1 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr
Other Features
Flat Sheen | Recoat 1 to 3 Hr | Gloss and Color Retention
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00110825-16
Weight / LBS
12.8
Long Description
Enamel Primer; Rust Inhibitor; Gray; Can; Interior and Exterior | Tank | Structural Steel | Conveyor | Ladder | Bar Joist | Handrail | Machinery | Piping | Metal Door | Shelving; 1 Gal Container Size; To Touch Below 1 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh