BALDOR-RELIANCE
BALDOR-RELIANCE
MG1000N49-ASP
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE MG1000N49-ASP
Spary Paint; 16 Oz Container Size; Aerosol Can Container Type; Blue/Green Color; Gloss 30 Finish; Munsell 8.5BG 3.57/2.0
制造商部件号
MG1000N49-ASP
BDI部件号
21816805
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/MG1000N49-ASP/p/21816805
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781568753521
重量 / Kilogram
0.454
Product Group - BDI
C00104
名称
Paint
关键字串
Spray
重量/磅
1
产品明细
Spray Paint
产品规格
16 Oz Container Size; Aerosol Can Container Type; Blue/Green Color; Gloss 30 Finish; Munsell 8.5BG 3.57/2.0
详细描述
Spary Paint; 16 Oz Container Size; Aerosol Can Container Type; Blue/Green Color; Gloss 30 Finish; Munsell 8.5BG 3.57/2.0