https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-RT-ACRY1-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxM3xpbWFnZS9qcGVnfGFEbGlMMmhpWXk4eE1EYzJPREU0TkRBNE1qUTJNaTlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZVbFJmUVVOU1dURmZVRXhmTXpBd2VETXdNQzVxY0djfDQxNGU1MzI2Y2EyNjJlZjA3ODNjMmEwMWMwNWJlYTdiMjYxM2ExYTQwMDZkZDI2NTQyYzEwYmY1MTI4NGRlYjU
https://www.bdiexpress.com/medias/INDKRYPNTXXX-GP-RT-ACRY1-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxM3xpbWFnZS9qcGVnfGFEbGlMMmhpWXk4eE1EYzJPREU0TkRBNE1qUTJNaTlKVGtSTFVsbFFUbFJZV0ZoZlIxQmZVbFJmUVVOU1dURmZVRXhmTXpBd2VETXdNQzVxY0djfDQxNGU1MzI2Y2EyNjJlZjA3ODNjMmEwMWMwNWJlYTdiMjYxM2ExYTQwMDZkZDI2NTQyYzEwYmY1MTI4NGRlYjU
KRYLON
KRYLON
R00825
KRYLON KRYLON
描述
KRYLON R00825
Enamel Primer; Rust Inhibitor; Gray; Pail; Interior and Exterior | Tank | Structural Steel | Conveyor | Fencing | Machinery | Piping | Metal Door | Handrail | Pipe Rack; 5 Gal Container Size; To Touch 45 Min to 1.5 Hr | To Handle 3 to 6 Hr Dry Time
制造商部件号
R00825
BDI部件号
19273580
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/R00825/p/19273580
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0724504008255
重量 / Kilogram
25.61
Product Group - BDI
C00104
产品名称及类别
General Purpose Enamel Paint Primer
典型用途
Rust Inhibitor
颜色
Gray
容器类型
Pail
应用
Interior and Exterior | Tank | Structural Steel | Conveyor | Fencing | Machinery | Piping | Metal Door | Handrail | Pipe Rack
品名
COATINGS | RUST TOUGH
制造商描述
Krylon Industrial Coatings Rust Tough Acrylic Alkyd Enamel Bulk Primer
容器规格(数值及单位)
5 Gal
干燥时间
To Touch 45 Min to 1.5 Hr | To Handle 3 to 6 Hr
其它特点
Single Component | Recoat 12 to 24 Hr | Chromate and Barium Free | Patented Resin Technology | Excellent Adhesion
净重
640 Oz
类别 - BDI
Chemicals General Purpose Paints
名称
Primer
关键字串
Enamel
制造商货号
R00825
重量/磅
56.4
详细描述
Enamel Primer; Rust Inhibitor; Gray; Pail; Interior and Exterior | Tank | Structural Steel | Conveyor | Fencing | Machinery | Piping | Metal Door | Handrail | Pipe Rack; 5 Gal Container Size; To Touch 45 Min to 1.5 Hr | To Handle 3 to 6 Hr Dry Time

