LPS
LPS
51516
LPS LPS
描述
LPS 51516
Food Grade Lubricant; Food Grade Machinery; Aerosol Can; Gas; Caster | Guard | Guide Rail | Moving Plastic Part | Plastic Gear | Ring | Rubber Bushing | Sprocket | Rubber Bushing | Seal; Colorless; 13 Oz
制造商部件号
51516
BDI部件号
21444560
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/51516/p/21444560
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 18 |
产品详细信息
分类
最低订购量
无
EAN条码
0078827515168
重量 / Kilogram
5.9
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Food Grade Machinery
容器类型
Aerosol Can
形态
Gas
应用
Caster | Guard | Guide Rail | Moving Plastic Part | Plastic Gear | Ring | Rubber Bushing | Sprocket | Rubber Bushing | Seal
制造商描述
Heavy-Duty Silicone Lubricant With Detex
颜色
Colorless
容器规格(数值及单位)
13 Oz
闪点(数值及单位)
61.1 Deg C
气味
Odorless
VOC含量 - 百分比
20 Percentage
符合证书
NSF H1
其它特点
Silicone-Rich | With Detex | Eliminate Sticking/Binding/Squeaking | Non-Toxic | Water Based
净重
13 Oz
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Food Grade
详细描述
Food Grade Lubricant; Food Grade Machinery; Aerosol Can; Gas; Caster | Guard | Guide Rail | Moving Plastic Part | Plastic Gear | Ring | Rubber Bushing | Sprocket | Rubber Bushing | Seal; Colorless; 13 Oz