Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AUTO MARINE GUARD 12OZ AER CAN;L0774-063 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0774-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODJ8aW1hZ2UvanBlZ3xhREl5TDJnME5DOHhNREU0TVRNd05ETTROVFUyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpSZk1EWXpYek13TUhnek1EQXVhbkJufDE3ZDFlMTJhYzhjMjM3YTUxYWVhZWIzODhlZTZmZTg5MmIwNGY0ODZjYjA1NDQ1MjM2MGQwMjk4ZTI0ODUwODc
18228050 Specialty Purpose Lubricants 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

AUTO MARINE GUARD 12OZ AER CAN;L0774-063

Description

MARINE AND AUTO GD 12 OZ ; SPRAY

Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Machine Tool Part | Steel Cast Part; Off White; 12 Oz

Part #

L0774-063

BDI #
18228050

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.45
EAN
0089215277407
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Machine Tool Part | Steel Cast Part
Manufacturer's Description
Marine and Auto Guard
Color
Off White
Container Size value And um
12 Oz
Degree of Flashpoint value And um
138 Deg C
Odor
Additive
Other Features
Excellent Fogging Oil | Displaces Moisture | Light Viscosity
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.lubriplate.com
Weight / LBS
1
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Machine Tool Part | Steel Cast Part; Off White; 12 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh