SPRAYON
SPRAYON
S20405000
SPRAYON SPRAYON
描述
SPRAYON S20405000
Dry Film Graphite Lubricant; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Dries Rapidly; Reduces Friction And Wear; High Temperature; Sprayon Lu204 Dry Film
制造商部件号
S20405000
BDI部件号
25139872
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/S20405000/p/25139872
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0075577204052
重量 / Kilogram
16.54
Product Group - BDI
C00104
名称
Lubricant
重量/磅
36.46
产品明细
Dry Film Graphite Lubricant
产品规格
5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Dries Rapidly; Reduces Friction And Wear; High Temperature; Sprayon Lu204 Dry Film
详细描述
Dry Film Graphite Lubricant; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Dries Rapidly; Reduces Friction And Wear; High Temperature; Sprayon Lu204 Dry Film
