https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0772-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDF8aW1hZ2UvanBlZ3xhR1ZrTDJnelppOHhNREU0TVRRek1Ea3dNamd4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpKZk1EWXlYek13TUhnek1EQXVhbkJufDkzMjI1M2EwNGZhYzhlNTQ5MDU4NDNmNThiMmFmNjRiMzlkN2Y5NDNmNTY1NjBlM2VhMDc5MzUwZDI3ODg3NDQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0772-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDF8aW1hZ2UvanBlZ3xhR1ZrTDJnelppOHhNREU0TVRRek1Ea3dNamd4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpKZk1EWXlYek13TUhnek1EQXVhbkJufDkzMjI1M2EwNGZhYzhlNTQ5MDU4NDNmNThiMmFmNjRiMzlkN2Y5NDNmNTY1NjBlM2VhMDc5MzUwZDI3ODg3NDQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HO-68 55GAL DRUM ; L0772-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS HO-68 55GAL DRUM ; L0772-062
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Variable Volume Vane Pump | Commercial Hydraulic | Filter; Amber; 55 Gal Container Size
制造商部件号
HO-68 55GAL DRUM ; L0772-062
BDI部件号
18229240
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/HO-68-55GAL-DRUM-;-L0772-062/p/18229240
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0089215477210
重量 / Kilogram
199.32
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Hydraulic System
容器类型
Drum
形态
Liquid
SAE/ISO等级
ISO 68
应用
Variable Volume Vane Pump | Commercial Hydraulic | Filter
制造商描述
HO Special Hydraulic Oil
颜色
Amber
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
221 Deg C
气味
Mineral Oil
其它特点
High Performance | Excellent Filterability | Hydrolytic Stability | Extended Pump Life
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Hydraulic
制造商货号
L0772-062
重量/磅
445
详细描述
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Variable Volume Vane Pump | Commercial Hydraulic | Filter; Amber; 55 Gal Container Size


