

LOCTITE
LOCTITE
LB 8021 400ML IDH 2101262
LOCTITE LOCTITE
描述
LOCTITE LB 8021 400ML IDH 2101262
General Purpose Oil; Silicone Oil Type; Bottle; Liquid; Lubricating Metal | Non-Metal Surfaces | Guides | Conveyors | Cutting Knives | Plastic Components; Ultra Clear; 400 Ml Container Size
制造商部件号
LB 8021 400ML IDH 2101262
BDI部件号
22498911
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/LB-8021-400ML-IDH-2101262/p/22498911
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.4
Product Group - BDI
C00104
名称
Oil
关键字串
General Purpose
产品明细
General Purpose Oil
产品规格
Silicone Oil Type; Bottle; Liquid; Lubricating Metal | Non-Metal Surfaces | Guides | Conveyors | Cutting Knives | Plastic Components; Ultra Clear; 400 Ml Container Size
详细描述
General Purpose Oil; Silicone Oil Type; Bottle; Liquid; Lubricating Metal | Non-Metal Surfaces | Guides | Conveyors | Cutting Knives | Plastic Components; Ultra Clear; 400 Ml Container Size