

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.220 5GAL PAIL ; L0780-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS NO.220 5GAL PAIL ; L0780-060
Gear Oil; Ester Type; Bearing | Gear | Chain; Pail; Liquid; Bakery Oven Chain | Drying Oven Chain | Tenter Frame Chain | Heat Treating Chain | Paint Curing Oven Chain | Bearing | Slide | Gearbox; Green; 5 Gal Container Size
制造商部件号
NO.220 5GAL PAIL ; L0780-060
BDI部件号
18229474
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/NO-220-5GAL-PAIL-;-L0780-060/p/18229474
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215578009
重量 / Kilogram
18.12
Product Group - BDI
C00104
产品名称
Oil
产品类型
Ester
典型用途
Bearing | Gear | Chain
容器类型
Pail
形态
Liquid
SAE/ISO等级
SAE 90 Gear | ISO 220
应用
Bakery Oven Chain | Drying Oven Chain | Tenter Frame Chain | Heat Treating Chain | Paint Curing Oven Chain | Bearing | Slide | Gearbox
制造商描述
Synthetic High Temp Fluid 68 and 220 | 100 Percentage Ester-Based - Chain and Gearbox Fluid Lubricant
颜色
Green
容器规格(数值及单位)
5 Gal
闪点(数值及单位)
274 Deg C
气味
Mild
其它特点
Clean Lubricated Surface
净重
640 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
L0780-060
重量/磅
40
详细描述
Gear Oil; Ester Type; Bearing | Gear | Chain; Pail; Liquid; Bakery Oven Chain | Drying Oven Chain | Tenter Frame Chain | Heat Treating Chain | Paint Curing Oven Chain | Bearing | Slide | Gearbox; Green; 5 Gal Container Size