FUCHS
FUCHS
STABYLAN CL 126 55 GAL DRUM
FUCHS FUCHS
Description
STABYLAN CL 126 55 GAL DRUM ; 55 GAL DRUM
Chain Oil; Semi Synthetic Type; Chain; Drum; Liquid; Chain; Amber; 55 Gal Container Size
Part #
STABYLAN CL 126 55 GAL DRUM
BDI #
22325208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/STABYLAN-CL-126-55-GAL-DRUM/p/22325208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
199.32
Product Group - BDI
C00104
Product Name
Oil
Product Type
Semi Synthetic
Typical Use
Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Chain
Tradename
STABYLAN
Manufacturer's Description
High Temperature Chain Oil Developed For Textile Tenter Chains
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
218.33 Deg C
Odor
Mild Petroleum
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65126300040
Long Description
Chain Oil; Semi Synthetic Type; Chain; Drum; Liquid; Chain; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh