https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0977-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjJ8aW1hZ2UvanBlZ3xhR1kxTDJnek9DOHhNREU0TVRRek5UWXlNVFF3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpkZk1EWXdYek13TUhnek1EQXVhbkJufDZjNDAzMWZhMTBmODRjZmM4YzRkOTcwYzY5MGE1NWQyNzM4NTNlN2U3M2UyMDAwN2EyNDNkYjVmMmEyMDBhM2U
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0977-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjJ8aW1hZ2UvanBlZ3xhR1kxTDJnek9DOHhNREU0TVRRek5UWXlNVFF3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpkZk1EWXdYek13TUhnek1EQXVhbkJufDZjNDAzMWZhMTBmODRjZmM4YzRkOTcwYzY5MGE1NWQyNzM4NTNlN2U3M2UyMDAwN2EyNDNkYjVmMmEyMDBhM2U
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE 460 5GAL PAIL ; L0977-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS SYN LUBE 460 5GAL PAIL ; L0977-060
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Pail; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 5 Gal Container Size
制造商部件号
SYN LUBE 460 5GAL PAIL ; L0977-060
BDI部件号
18229264
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SYN-LUBE-460-5GAL-PAIL-;-L0977-060/p/18229264
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 墨西哥 | 1 |
| BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0089215597703
重量 / Kilogram
18.144
Product Group - BDI
C00104
产品名称
Oil
产品类型
Polyalphaolefin
典型用途
Multi Purpose
容器类型
Pail
形态
Liquid
SAE/ISO等级
SAE 140 Gear | ISO 460
应用
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing
制造商描述
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
颜色
Water White
容器规格(数值及单位)
5 Gal
闪点(数值及单位)
288 Deg C
气味
Odorless
符合证书
ASTM D-5182 | DIN 51354 | NSF H2
其它特点
High Performance | Synthetic Based | Zinc Free
净重
640 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
General Purpose
制造商货号
L0977-060
重量/磅
40
详细描述
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Pail; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 5 Gal Container Size


