https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0935-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDB8aW1hZ2UvanBlZ3xhR0ppTDJnNVlpOHhNREU0TVRNNU16SXhPVFl4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TXpWZk1EWXdYek13TUhnek1EQXVhbkJufDAwNmE4OGMzNDIyMjhmZTdmMWFjNzIxYTBiODE0ODY5MTA1OWVlZDdmNjExYjNjYzQ0MjE1Yjg2Y2M3NWMwNGQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0935-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDB8aW1hZ2UvanBlZ3xhR0ppTDJnNVlpOHhNREU0TVRNNU16SXhPVFl4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TXpWZk1EWXdYek13TUhnek1EQXVhbkJufDAwNmE4OGMzNDIyMjhmZTdmMWFjNzIxYTBiODE0ODY5MTA1OWVlZDdmNjExYjNjYzQ0MjE1Yjg2Y2M3NWMwNGQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYNAC-100 5GAL PAIL ; L0935-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS SYNAC-100 5GAL PAIL ; L0935-060
Lubricating Oil; Ester Type; Compressor | Pump; Pail; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Amber; 5 Gal Container Size
制造商部件号
SYNAC-100 5GAL PAIL ; L0935-060
BDI部件号
18228859
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SYNAC-100-5GAL-PAIL-;-L0935-060/p/18228859
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0089215593507
重量 / Kilogram
18.12
Product Group - BDI
C00104
产品名称
Oil
产品类型
Ester
典型用途
Compressor | Pump
容器类型
Pail
形态
Liquid
SAE/ISO等级
SAE 30 | ISO 100
应用
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature
制造商描述
Diester-Based Synthetic Air Compressor Fluid
颜色
Amber
容器规格(数值及单位)
5 Gal
闪点(数值及单位)
232 Deg C
气味
Mild
符合证书
USDA H2
净重
640 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Lubricating Pump
制造商货号
L0935-060
重量/磅
40
详细描述
Lubricating Oil; Ester Type; Compressor | Pump; Pail; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Amber; 5 Gal Container Size


