CITGO PETROLEUM
CITGO PETROLEUM
JT-6-HI-TEMP 2 14OZ
CITGO PETROLEUM CITGO PETROLEUM
描述
CITGO PETROLEUM JT-6-HI-TEMP 2 14OZ
Lithium Complex Grease; Bearing; Cartridge; Smooth; Industrial Bearing | Bushing | Conveyor | Gear | Slide and Wear Plate | Agricultural Equipment | Construction Equipment | Mining | Material Handling | Hinge Pin; Opaque Tan; 14 Oz
制造商部件号
JT-6-HI-TEMP 2 14OZ
BDI部件号
21482086
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/JT-6-HI-TEMP-2-14OZ/p/21482086
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 17 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Grease
产品基座
Lithium Complex
典型用途
Bearing
容器类型
Cartridge
形态
Smooth
应用
Industrial Bearing | Bushing | Conveyor | Gear | Slide and Wear Plate | Agricultural Equipment | Construction Equipment | Mining | Material Handling | Hinge Pin
品名
MYSTIK JT-6
制造商描述
Citgo Petroleum Mystik JT-6 Ceramic Hi-Temp Grease
颜色
Opaque Tan
容器规格(数值及单位)
14 Oz
闪点(数值及单位)
Above 150 Deg C
气味
Mild Petroleum
NLGI等级
2
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Lithium Complex
详细描述
Lithium Complex Grease; Bearing; Cartridge; Smooth; Industrial Bearing | Bushing | Conveyor | Gear | Slide and Wear Plate | Agricultural Equipment | Construction Equipment | Mining | Material Handling | Hinge Pin; Opaque Tan; 14 Oz