https://www.bdiexpress.com/medias/INDLOCGREASE-8034-PCH-1CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3OTN8aW1hZ2UvanBlZ3xhRGt4TDJoa05DOHhNRGMyTXpVeE9UY3lNVFV3TWk5SlRrUk1UME5IVWtWQlUwVmZPREF6TkY5UVEwaGZNVU5EWHpNd01IZ3pNREF1YW5CbnxmZDM0ODNlODc5YjlmMmJiMjA0ZjAyOGQxNWRlMTgxM2I5Yzk3NDU2YTE5NTdjYTA3Yjc0YTc4MGUzN2UwNmU0
https://www.bdiexpress.com/medias/INDLOCGREASE-8034-PCH-1CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3OTN8aW1hZ2UvanBlZ3xhRGt4TDJoa05DOHhNRGMyTXpVeE9UY3lNVFV3TWk5SlRrUk1UME5IVWtWQlUwVmZPREF6TkY5UVEwaGZNVU5EWHpNd01IZ3pNREF1YW5CbnxmZDM0ODNlODc5YjlmMmJiMjA0ZjAyOGQxNWRlMTgxM2I5Yzk3NDU2YTE5NTdjYTA3Yjc0YTc4MGUzN2UwNmU0
LOCTITE
LOCTITE
LB 8034 1 CC KIT
LOCTITE LOCTITE
描述
LOCTITE LB 8034 1 CC KIT
Silica Gel Grease; Multipurpose; Pouch; Semi Solid; Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal; White; 1 CC
制造商部件号
LB 8034 1 CC KIT
BDI部件号
24600089
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/LB-8034-1-CC-KIT/p/24600089
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Grease
产品基座
Silica Gel
典型用途
Multipurpose
容器类型
Pouch
形态
Semi Solid
应用
Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal
品名
VIPERLUBE
制造商描述
Viperlube High Performance Synthetic Grease
颜色
White
容器规格(数值及单位)
1 CC
闪点(数值及单位)
Above 180 Deg C
气味
Mild Petroleum
VOC含量 - 百分比
28.9 Percentage
符合证书
CFIA | NSF H1
NLGI等级
2
其它特点
Non-Curing | Severe Duty
净重
0.03 Oz
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Silica Gel
重量/磅
0.01
详细描述
Silica Gel Grease; Multipurpose; Pouch; Semi Solid; Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal; White; 1 CC


