

SKF
SKF
LGFP 2/SD125
SKF SKF
Description
LGFP 2/SD125
Aluminum Complex Grease; Bearing; Refill Set; Grease; Bakery Equipment | Food Processing Equipment | Multi-Pack Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine; Yellow
Part #
LGFP 2/SD125
BDI #
22141701
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/LGFP-2-SD125/p/22141701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.306
EAN
7316575639587
Product Group - BDI
G00360
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Refill Set
Texture
Grease
Application
Bakery Equipment | Food Processing Equipment | Multi-Pack Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine
Manufacturer's Description
General Purpose Food Grade Grease
Color
Yellow
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
NLGI Grade
2
Net Weight
125 Ml
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.skf.com
Long Description
Aluminum Complex Grease; Bearing; Refill Set; Grease; Bakery Equipment | Food Processing Equipment | Multi-Pack Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine; Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh