

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.930-AAA 35LB PAIL ; L0098-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0098-035 930-AAA GREASE 35LB PAIL ; BENTONE
Bentone Grease; Bearing; Pail; Semi Solid; Plain and Anti Friction Bearing | Enclosed Gear; Off White; 35 Lb
Part #
NO.930-AAA 35LB PAIL ; L0098-035
BDI #
18229955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/NO-930-AAA-35LB-PAIL-;-L0098-035/p/18229955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215509805
Product Group - BDI
C00104
Product Name
Grease
Product Base
Bentone
Typical Use
Bearing
Container Type
Pail
Texture
Semi Solid
Application
Plain and Anti Friction Bearing | Enclosed Gear
Manufacturer's Description
930 Series Multipurpose Bentone-Based Grease
Color
Off White
Container Size value And um
35 Lb
Degree of Flashpoint value And um
204 Deg C
Odor
Mineral Oil
Other Features
Shear Stability | Non Melting | For Centralized Lubricating System
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0098-035
Weight / LBS
38
Long Description
Bentone Grease; Bearing; Pail; Semi Solid; Plain and Anti Friction Bearing | Enclosed Gear; Off White; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh