

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.930-AAA 420LB DRUM ; L0098-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
930-AAA 420LB ; NO 930-AAA DRUM
Bentone Grease; Bearing; Drum; Semi Solid; Plain and Anti Friction Bearing | Enclosed Gear; Off White; 420 Lb
Part #
L0098-040
BDI #
18229956
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/NO-930-AAA-420LB-DRUM-;-L0098-040/p/18229956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
219.705
EAN
0089215409815
Product Group - BDI
C00104
Product Name
Grease
Product Base
Bentone
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Plain and Anti Friction Bearing | Enclosed Gear
Manufacturer's Description
930 Series Multipurpose Bentone-Based Grease
Color
Off White
Container Size value And um
420 Lb
Degree of Flashpoint value And um
204 Deg C
Odor
Mineral Oil
Other Features
Shear Stability | Non Melting | For Centralized Lubricating System
Net Weight
6720 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0098-040
Weight / LBS
465
Long Description
Bentone Grease; Bearing; Drum; Semi Solid; Plain and Anti Friction Bearing | Enclosed Gear; Off White; 420 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh