SPRAYON
SPRAYON
S00522014
SPRAYON SPRAYON
描述
SPRAYON S00522014
Grease; 14Oz Net Weight; Resistant To Water Washout; NSF H1 Rated and Kosher Approved; NLGI 2; Sprayon Lu520 Series Food Grade Multipurpose Semi-Synthetic Grease Is Specifically Designed For General Lubrication In Food Processing Facilities; Due To Its Excellent Film-Forming Characteristics and Anti-Wear Qualities | It Will Stay On Metal Surfaces Much Longer Than Conventional Greases | Resulting In Longer-Lasting Application | With Fewer Lubrication Intervals; With Its Semi-Synthetic Base Oils and Polymer Additives | It Is Completely Resistant To Water Washout | Friction and Chemical Attack; Lu520 Is White | Odorless and Tasteless and Is NSF H1 Registered
制造商部件号
S00522014
BDI部件号
25139752
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/S00522014/p/25139752
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0075577008186
重量 / Kilogram
0.53
Product Group - BDI
C00104
名称
Grease
重量/磅
1.17
产品明细
Grease
产品规格
14Oz Net Weight; Resistant To Water Washout; NSF H1 Rated and Kosher Approved; NLGI 2; Sprayon Lu520 Series Food Grade Multipurpose Semi-Synthetic Grease Is Specifically Designed For General Lubrication In Food Processing Facilities; Due To Its Excellent Film-Forming Characteristics and Anti-Wear Qualities | It Will Stay On Metal Surfaces Much Longer Than Conventional Greases | Resulting In Longer-Lasting Application | With Fewer Lubrication Intervals; With Its Semi-Synthetic Base Oils and Polymer Additives | It Is Completely Resistant To Water Washout | Friction and Chemical Attack; Lu520 Is White | Odorless and Tasteless and Is NSF H1 Registered
详细描述
Grease; 14Oz Net Weight; Resistant To Water Washout; NSF H1 Rated and Kosher Approved; NLGI 2; Sprayon Lu520 Series Food Grade Multipurpose Semi-Synthetic Grease Is Specifically Designed For General Lubrication In Food Processing Facilities; Due To Its Excellent Film-Forming Characteristics and Anti-Wear Qualities | It Will Stay On Metal Surfaces Much Longer Than Conventional Greases | Resulting In Longer-Lasting Application | With Fewer Lubrication Intervals; With Its Semi-Synthetic Base Oils and Polymer Additives | It Is Completely Resistant To Water Washout | Friction and Chemical Attack; Lu520 Is White | Odorless and Tasteless and Is NSF H1 Registered