KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
SYNTECH LUBRICANT 35 LB. PAIL
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
SYNTECH LUBRICANT 35 LB. PAIL GREASE ; POR NON-RETURNABLE
Synthetic Grease; Shaft Coupling; Pail; Grease; High PV Gear Spindle Coupling | High Speed Aircraft Coupling | High Speed Cold - High Angle Hot Strip Mill; Black; 35 Lb
Part #
SYNTECH LUBRICANT 35 LB. PAIL
BDI #
333155
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/SYNTECH-LUBRICANT-35-LB-PAIL/p/333155
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
16.971
EAN
0662384020083
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Shaft Coupling
Container Type
Pail
Texture
Grease
Application
High PV Gear Spindle Coupling | High Speed Aircraft Coupling | High Speed Cold - High Angle Hot Strip Mill
Tradename
SYNTECH
Manufacturer's Description
Kop-Flex Syntech Grease
Color
Black
Container Size value And um
35 Lb
Degree of Flashpoint value And um
470 Deg F
Odor
Sweet
NLGI Grade
1
Other Features
High Temperature
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SYNTECH LUBRICANT 35 LB. PAI
Long Description
Synthetic Grease; Shaft Coupling; Pail; Grease; High PV Gear Spindle Coupling | High Speed Aircraft Coupling | High Speed Cold - High Angle Hot Strip Mill; Black; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

