FAG
FAG
ARCALUB-LC120-TEMP110
FAG FAG
描述
FAG ARCALUB-LC120-TEMP110
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 120 CC Capacity; TEMP110; Grease; 1 To 12 Months; Refillable Cartridge
制造商部件号
ARCALUB-LC120-TEMP110
BDI部件号
1154602
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E8%AE%BE%E5%A4%87%E5%8F%8A%E7%BB%84%E4%BB%B6/%E5%8D%95%E7%82%B9%E6%B6%A6%E6%BB%91%E5%99%A8/ARCALUB-LC120-TEMP110/p/1154602
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.275
Product Group - BDI
C00104
产品名称
Single Point Lubricator
驱动方式
Motor Driven
传动装置
Electromechanical
容量
120 CC
润滑剂名称
TEMP110
润滑剂类型
Grease
NLGI等级
2
润滑周期
1 To 12 Months
产品特性
Refillable Cartridge
应用
Electrical Equipment | Automotive Engineering
其它特点
Lithium Complex
类别 - BDI
Single Point Lubricator
名称
Lubricator Refill
关键字串
Single Point Automatic
重量/磅
0.63934
详细描述
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 120 CC Capacity; TEMP110; Grease; 1 To 12 Months; Refillable Cartridge


