https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133487-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTd8aW1hZ2UvanBlZ3xhR1V4TDJnNU9DOHhNREUwTWpJd016STBPRFkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNME9EZGZNekF3V0RNd01DNXFjR2N8OGYxMTRjMmFlMjY5ZTU5ZGViZjAyYmZhZTAzNjRkMzAwMWQwNDBjNzdhZDRhMmM4MTdhM2JkYTM3NGU4ZThmOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133487-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTd8aW1hZ2UvanBlZ3xhR1V4TDJnNU9DOHhNREUwTWpJd016STBPRFkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNME9EZGZNekF3V0RNd01DNXFjR2N8OGYxMTRjMmFlMjY5ZTU5ZGViZjAyYmZhZTAzNjRkMzAwMWQwNDBjNzdhZDRhMmM4MTdhM2JkYTM3NGU4ZThmOA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FUTURA FG-0/220 120CC 6 MON ; P0314-206
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS FUTURA FG-0/220 120CC 6 MON ; P0314-206
Single Point Lubricator; Calcium Sulfonate Complex Thickener; NLGI 0; Synthetic PAO Oil Base; 220cSt at 40 Degree C Base Oil Viscosity; 440 Degree F Temperature; 120 CC Capacity; Transparent Plastic Housing; 6 Month Activator Screw Output Rate; 65PSI Built-Up Pressure
制造商部件号
FUTURA FG-0/220 120CC 6 MON ; P0314-206
BDI部件号
25134159
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E8%AE%BE%E5%A4%87%E5%8F%8A%E7%BB%84%E4%BB%B6/%E5%8D%95%E7%82%B9%E6%B6%A6%E6%BB%91%E5%99%A8/FUTURA-FG-0-220-120CC-6-MON-;-P0314-206/p/25134159
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.231
Product Group - BDI
C00104
名称
Lubricator
关键字串
Single Point
产品明细
Single Point Lubricator
产品规格
Calcium Sulfonate Complex Thickener; NLGI 0; Synthetic PAO Oil Base; 220cSt at 40 Degree C Base Oil Viscosity; 440 Degree F Temperature; 120 CC Capacity; Transparent Plastic Housing; 6 Month Activator Screw Output Rate; 65PSI Built-Up Pressure
详细描述
Single Point Lubricator; Calcium Sulfonate Complex Thickener; NLGI 0; Synthetic PAO Oil Base; 220cSt at 40 Degree C Base Oil Viscosity; 440 Degree F Temperature; 120 CC Capacity; Transparent Plastic Housing; 6 Month Activator Screw Output Rate; 65PSI Built-Up Pressure
