

SIMALUBE
SIMALUBE
SL04 125ml
SIMALUBE SIMALUBE
描述
SIMALUBE SL04-125 ; 轴承配件/压力注油器
Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 125 CC Capacity; Grease; 125 CC Capacity; Ball Bearing; Mineral Oil; High Temperature Grease
制造商部件号
SL04-125
BDI部件号
17013398
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E8%AE%BE%E5%A4%87%E5%8F%8A%E7%BB%84%E4%BB%B6/%E5%8D%95%E7%82%B9%E6%B6%A6%E6%BB%91%E5%99%A8/SL04-125ml/p/17013398
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 14 |
BDI- 美国 | 91 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
C00104
名称
Lubricator
关键字串
Single Point
产品明细
Single Point Lubricator
产品规格
Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 125 CC Capacity; Grease; 125 CC Capacity; Ball Bearing; Mineral Oil; High Temperature Grease
详细描述
Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 125 CC Capacity; Grease; 125 CC Capacity; Ball Bearing; Mineral Oil; High Temperature Grease