

CRC
CRC
PIPE DE BLOCKER 5L
CRC CRC
Description
CRC PIPE DE BLOCKER 5L
Specialty Purpose Cleaner; Industrial; Bottle; Liquid; Drain; Colorless; 5 L
Part #
PIPE DE BLOCKER 5L
BDI #
20990026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/PIPE-DE-BLOCKER-5L/p/20990026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
5
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Drain
Manufacturer's Description
CRC Pipe De Blocker
Color
Colorless
Container Size value And um
5 L
Substrate Material
Rubber | Plastic
Degree of Flashpoint value And um
No Flashpoint
Odor
Citrus
Other Features
Non Flammable | Corrosive
Net Weight
5 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Cleaner; Industrial; Bottle; Liquid; Drain; Colorless; 5 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh