https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-04955-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMjZ8aW1hZ2UvanBlZ3xhR0ptTDJnMU15OHhNRGN4TVRJNE1EWTRNRGs1TUM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURRNU5UVmZSRkpOWHpNd01IZ3pNREF1YW5CbnwxMzc3YzEzOWE1YWE3MjNiM2VhMWVhM2VjNjQ1MmMyNzBhMzA5NjdlMTcwMmUzZGRjMDhmN2M0ZWI5YWVhMWY2
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-04955-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMjZ8aW1hZ2UvanBlZ3xhR0ptTDJnMU15OHhNRGN4TVRJNE1EWTRNRGs1TUM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURRNU5UVmZSRkpOWHpNd01IZ3pNREF1YW5CbnwxMzc3YzEzOWE1YWE3MjNiM2VhMWVhM2VjNjQ1MmMyNzBhMzA5NjdlMTcwMmUzZGRjMDhmN2M0ZWI5YWVhMWY2
LPS
LPS
04955
LPS LPS
描述
LPS 04955
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Air Compressor | Aircraft Structure | Chain and Cable | Crane | Motor | Fork Lift | Gasoline Engine | Landing Gear | Power Tool; Clear; 55 Gal Container Size
制造商部件号
04955
BDI部件号
600212
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E9%80%9A%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/04955/p/600212
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078827049557
重量 / Kilogram
181.44
Product Group - BDI
C00104
产品名称及类别
General Purpose Cleaner | Degreaser
典型用途
Multi Purpose
容器类型
Drum
形态
Liquid
应用
Air Compressor | Aircraft Structure | Chain and Cable | Crane | Motor | Fork Lift | Gasoline Engine | Landing Gear | Power Tool
制造商描述
F-104 Deg Solvent/Degreaser
颜色
Clear
容器规格(数值及单位)
55 Gal
基材
All Surfaces
闪点(数值及单位)
Dispensed Liquid: 40 Deg C
气味
Mild Orange
其它特点
Heavy Duty | No Residue and Rinse | Controlled Evaporation | Non Conductive
净重
7040 Oz
类别 - BDI
Chemicals General Purpose Cleaners
名称
Cleaner
关键字串
General Purpose
制造商货号
04955
重量/磅
400
详细描述
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Air Compressor | Aircraft Structure | Chain and Cable | Crane | Motor | Fork Lift | Gasoline Engine | Landing Gear | Power Tool; Clear; 55 Gal Container Size


