https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-06355-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDF8aW1hZ2UvanBlZ3xhRFJoTDJnd09DOHhNRGN4TVRJNE1USTNNRGd4TkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURZek5UVmZSRkpOWHpNd01IZ3pNREF1YW5CbnwzMDliNjhlNGM2NGZkNDA2YzVkYzYyYjdhNjA1NDkyMmU1OTFhZmEzYjk4YWRhZGQyYjBkNjYxMzBmZmUyOTJi
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-06355-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDF8aW1hZ2UvanBlZ3xhRFJoTDJnd09DOHhNRGN4TVRJNE1USTNNRGd4TkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURZek5UVmZSRkpOWHpNd01IZ3pNREF1YW5CbnwzMDliNjhlNGM2NGZkNDA2YzVkYzYyYjdhNjA1NDkyMmU1OTFhZmEzYjk4YWRhZGQyYjBkNjYxMzBmZmUyOTJi
LPS
LPS
06355
LPS LPS
描述
LPS 06355
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Bilge | Compressor | Dip Tank | Drill Press | Engine | Floor | Fork Lift | Basin Style Part Washer | Machinery | Marine | Tank | Tool; Clear; 55 Gal Container Size
制造商部件号
06355
BDI部件号
600221
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E9%80%9A%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/06355/p/600221
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078827063553
重量 / Kilogram
242.67
Product Group - BDI
C00104
产品名称及类别
General Purpose Cleaner | Degreaser
典型用途
Multi Purpose
容器类型
Drum
形态
Liquid
应用
Bilge | Compressor | Dip Tank | Drill Press | Engine | Floor | Fork Lift | Basin Style Part Washer | Machinery | Marine | Tank | Tool
制造商描述
T-91 Non-Solvent Degreaser
颜色
Clear
容器规格(数值及单位)
55 Gal
基材
Metal | Concrete
气味
Detergent
符合证书
CFIA | NSF A1 | USDA
其它特点
Biodegradable | Non Flammable | Removes Grease - Oil
净重
7040 Oz
类别 - BDI
Chemicals General Purpose Cleaners
名称
Cleaner
关键字串
General Purpose
制造商货号
06355
重量/磅
535
详细描述
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Bilge | Compressor | Dip Tank | Drill Press | Engine | Floor | Fork Lift | Basin Style Part Washer | Machinery | Marine | Tank | Tool; Clear; 55 Gal Container Size


