

LPS
LPS
62855
LPS LPS
描述
LPS 62855
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Bearing | Chain and Cable | Control | Gauge | Gear | Heavy Equipment | High Voltage Cable Connection; Clear; 55 Gal Container Size
制造商部件号
62855
BDI部件号
600108
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E9%80%9A%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/62855/p/600108
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078827628554
重量 / Kilogram
173.73
Product Group - BDI
C00104
产品名称及类别
General Purpose Cleaner | Degreaser
典型用途
Multi Purpose
容器类型
Drum
形态
Liquid
应用
Bearing | Chain and Cable | Control | Gauge | Gear | Heavy Equipment | High Voltage Cable Connection
品名
PF
制造商描述
PF 141-IG Industrial Grade Solvent
颜色
Clear
容器规格(数值及单位)
55 Gal
基材
Metal | Plastic | Rubber
闪点(数值及单位)
Above 61 Deg C
气味
Mild Ether Like
符合证书
ARP 1755B | ASTM F-483 to F-485/F-502/F-519/F-945/F-1105/ASTM F-1110/F-1111 | MIL-PRF-680 Type II
其它特点
Low Residue | ODC Free | Non Corrosive | Removes Stamping Oil - Cutting Fluid - Rust Inhibitor - Cable Pulling Lubricant
净重
7040 Oz
类别 - BDI
Chemicals General Purpose Cleaners
名称
Cleaner
关键字串
General Purpose
制造商货号
62855
重量/磅
375
详细描述
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Bearing | Chain and Cable | Control | Gauge | Gear | Heavy Equipment | High Voltage Cable Connection; Clear; 55 Gal Container Size