Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg S88005000
25139883 General Purpose Cleaners 

SPRAYON SPRAYON

S88005000

Description

S88005000 GENERAL PURPOSE CLEANER ; POR 5GAL

General Purpose Cleaner; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Works on All Surfaces; VOC Compliant; Works on All Surfaces VOC Compliant Removes Spots on Synthetic Carpets

Part #

S88005000

BDI #
25139883

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
20.22
EAN
0075577880058
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
Weight / LBS
44.57
Product Detail
General Purpose Cleaner
Product Specification
5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Works on All Surfaces; VOC Compliant; Works on All Surfaces VOC Compliant Removes Spots on Synthetic Carpets
Long Description
General Purpose Cleaner; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Works on All Surfaces; VOC Compliant; Works on All Surfaces VOC Compliant Removes Spots on Synthetic Carpets