

SPRAYON
SPRAYON
SC0848000
SPRAYON SPRAYON
描述
SPRAYON SC0848000
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Motor | Generator | Air Tool | Brake | Clutch | Chain | Sprocket | Radar | Material Handling Equipment | Air Conditioner; Clear; 16 Oz Container Size
制造商部件号
SC0848000
BDI部件号
21458321
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E9%80%9A%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/SC0848000/p/21458321
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577908486
重量 / Kilogram
0.49
Product Group - BDI
C00104
产品名称及类别
General Purpose Cleaner | Degreaser
典型用途
Multi Purpose
容器类型
Aerosol Can
形态
Aerosol
应用
Motor | Generator | Air Tool | Brake | Clutch | Chain | Sprocket | Radar | Material Handling Equipment | Air Conditioner
制造商描述
Sprayon Flash Free Safety Solvent and Degreaser
颜色
Clear
容器规格(数值及单位)
16 Oz
基材
Metal | Plastic
闪点(数值及单位)
No Flashpoint
气味
Mild Solvent
符合证书
NSF K2
其它特点
No Residue | Fast Evaporation | Non Conductive | Non Flammable | Dielectric Strength 37000V | Removes Dirt - Oil - Grease - Wax
净重
13 Oz
类别 - BDI
Chemicals General Purpose Cleaners
名称
Cleaner
关键字串
General Purpose
制造商货号
S00848
重量/磅
1.083
详细描述
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Motor | Generator | Air Tool | Brake | Clutch | Chain | Sprocket | Radar | Material Handling Equipment | Air Conditioner; Clear; 16 Oz Container Size