https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-232-BTL-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1Mzl8aW1hZ2UvanBlZ3xhREEzTDJneE1TOHhNRGMyTXpVek16UXhPRFV5Tmk5SlRrUk1UME5CUkVoWVdGaGZVa2RmTWpNeVgwSlVURjh4VEY4ek1EQjRNekF3TG1wd1p3fGNjNjdjNTUxZWQ5MWJjZjM4ZTQ5NTUwMmRkNzg0MGU4OWVmY2I0NDIwMDYwZDgxNjM4MzFlMmVjYWRlMDY3Mzc
https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-232-BTL-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1Mzl8aW1hZ2UvanBlZ3xhREEzTDJneE1TOHhNRGMyTXpVek16UXhPRFV5Tmk5SlRrUk1UME5CUkVoWVdGaGZVa2RmTWpNeVgwSlVURjh4VEY4ek1EQjRNekF3TG1wd1p3fGNjNjdjNTUxZWQ5MWJjZjM4ZTQ5NTUwMmRkNzg0MGU4OWVmY2I0NDIwMDYwZDgxNjM4MzFlMmVjYWRlMDY3Mzc
LOCTITE
LOCTITE
232 1L IDH 142452
LOCTITE LOCTITE
描述
LOCTITE 232 1L IDH 142452
Anaerobic Retaining Compound; Threaded Assembly; Threaded Assembly Heavy Press Fit Medium Strength; Bottle; Liquid; Highly Torqued Threaded Assembly | Heavy Press Fit; Brown; 1 L
制造商部件号
232 1L IDH 142452
BDI部件号
19088440
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/232-1L-IDH-142452/p/19088440
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0079340186071
重量 / Kilogram
1.1
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Threaded Assembly
典型用途
Threaded Assembly Heavy Press Fit Medium Strength
容器类型
Bottle
形态
Liquid
应用
Highly Torqued Threaded Assembly | Heavy Press Fit
品名
232
制造商描述
Loctite 232 Retaining Compound
颜色
Brown
容器规格(数值及单位)
1 L
基材
Metal
闪点(数值及单位)
Above 100 Deg C
气味
Characteristic
VOC含量 - 百分比
Below 3 Percentage
其它特点
Anaerobic Cure | Medium Strength
净重
33.8 Oz
类别 - BDI
Chemicals Adhesives Retaining
名称
Compound
关键字串
Retaining Anaerobic
制造商内部编号
18607
详细描述
Anaerobic Retaining Compound; Threaded Assembly; Threaded Assembly Heavy Press Fit Medium Strength; Bottle; Liquid; Highly Torqued Threaded Assembly | Heavy Press Fit; Brown; 1 L


