LOCTITE
LOCTITE
638 50ML IDH 1803357
LOCTITE LOCTITE
描述
LOCTITE 638 50ML IDH 1803357
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Rapid Cure; Bottle; Liquid; Cylindrical Assembly | Bushing | Housing | Shaft; Green; 50 Ml
制造商部件号
638 50ML IDH 1803357
BDI部件号
20078014
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/638-50ML-IDH-1803357/p/20078014
单价(不含税)
请求报价
BDIExpress
|
BDI- 波兰 | 8 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Cylindrical Part
典型用途
Cylindrical Slip Fit High Strength Rapid Cure
容器类型
Bottle
形态
Liquid
应用
Cylindrical Assembly | Bushing | Housing | Shaft
品名
638
制造商描述
Loctite 638 Retaining Compound
颜色
Green
容器规格(数值及单位)
50 Ml
基材
Metal | Plastic
闪点(数值及单位)
Above 93.3 Deg C TCC
气味
Sharp
VOC含量 - 百分比
6.5 Percentage | 62.03 g/l
符合证书
CFIA | NSF P1
其它特点
Anaerobic Cure | Food Grade | Viscosity 2500 CP | Temperature Range -54 To 149 Deg C
类别 - BDI
Chemicals Adhesives Retaining
名称
Retainer
关键字串
Anaerobic
详细描述
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Rapid Cure; Bottle; Liquid; Cylindrical Assembly | Bushing | Housing | Shaft; Green; 50 Ml