https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-641-BTL-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NTh8aW1hZ2UvanBlZ3xhR05qTDJneE1TOHhNRGMyTXpVek9EazRPVEE0Tmk5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpReFgwSlVURjgxTUUxc1h6TXdNSGd6TURBdWFuQm58NzRlYjgzOWJhYWJhNzc4OTkwZjhhODhjMTIwNGRkYWQ4MDc3ZWVjNGM2ZjBmNTVhMGI2YzYwNjJmODBjY2NmOQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-641-BTL-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NTh8aW1hZ2UvanBlZ3xhR05qTDJneE1TOHhNRGMyTXpVek9EazRPVEE0Tmk5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpReFgwSlVURjgxTUUxc1h6TXdNSGd6TURBdWFuQm58NzRlYjgzOWJhYWJhNzc4OTkwZjhhODhjMTIwNGRkYWQ4MDc3ZWVjNGM2ZjBmNTVhMGI2YzYwNjJmODBjY2NmOQ
LOCTITE
LOCTITE
641 50ML
LOCTITE LOCTITE
描述
LOCTITE 641 50ML
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit Medium Strength; Bottle; Liquid; Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing; Yellow; 50 Ml
制造商部件号
641 50ML
BDI部件号
24743193
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/641-50ML/p/24743193
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Cylindrical Part
典型用途
Cylindrical Press and Slip Fit Medium Strength
容器类型
Bottle
形态
Liquid
应用
Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing
品名
641
制造商描述
Loctite 641 Retaining Compound
颜色
Yellow
容器规格(数值及单位)
50 Ml
基材
Metal
闪点(数值及单位)
Above 93.3 Deg C TCC
气味
Characteristic
VOC含量 - 百分比
10.4 Percentage | 112 g/l
其它特点
Anaerobic Cure | Medium Strength | 600 CP Viscosity | -55 to 150 Deg C Temperature
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives Retaining
名称
Compound
关键字串
Retaining Anaerobic
详细描述
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit Medium Strength; Bottle; Liquid; Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing; Yellow; 50 Ml

