BDI APPROVED
BDI APPROVED
R01 50ML BTL
BDI APPROVED BDI APPROVED
描述
BDI APPROVED R01 50ML BTL
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit General Purpose; Bottle; Liquid; Bushing | Bearing | Gear | Hub | Pulley | Spline | Shaft; Green; 50 Ml
制造商部件号
R01 50ML BTL
BDI部件号
21575378
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/R01-50ML-BTL/p/21575378
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.08
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Cylindrical Part
典型用途
Cylindrical Press Fit General Purpose
容器类型
Bottle
形态
Liquid
应用
Bushing | Bearing | Gear | Hub | Pulley | Spline | Shaft
制造商描述
R01 - Fast/Low Thickness
颜色
Green
容器规格(数值及单位)
50 Ml
基材
Metal
闪点(数值及单位)
96.11 Deg C TCC
气味
Mild or Inoffensive
VOC含量 - 百分比
Below 0.1 Percentage
符合证书
ASTM D5363 AN0411 | MIL-R-46082 Type I
其它特点
Anaerobic Cure | High Load Transmission | Viscosity 125 CP | Temperature Range -65 To 350 Deg F
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives Retaining
名称
Retainer
关键字串
Anaerobic
制造商货号
20131
重量/磅
0.18
详细描述
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit General Purpose; Bottle; Liquid; Bushing | Bearing | Gear | Hub | Pulley | Spline | Shaft; Green; 50 Ml


