

GE HEALTHCARE
GE HEALTHCARE
46-170683P1 REV005
GE HEALTHCARE GE HEALTHCARE
Description
46-170683P1 REV005 ; LOC 22221
Anaerobic Threadlocker; Small Screw; Bottle; 10 Ml; Liquid; Threaded Fastener; Purple
Part #
46-170683P1 REV005
BDI #
21493721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/46-170683P1-REV005/p/21493721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Small Screw
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener
Tradename
222
Manufacturer's Description
Loctite 222 Low Strength Purple Threadlocker
Color
Purple
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
Other Features
Anaerobic Technology | 1200 CP Viscosity | 53 In-Lbs Breakaway Torque | 30 In-Lbs Prevailing Torque
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://services.gehealthcare.ca
Long Description
Anaerobic Threadlocker; Small Screw; Bottle; 10 Ml; Liquid; Threaded Fastener; Purple
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh