

DEVCON
DEVCON
13090
DEVCON DEVCON
Description
13090 OBSOLETE DO NOT USE 01/24 ; DEVCON FLOOR GRIP 2 GAL MIN 1
Flooring; Pedestrian Grade; Anti Slip; Black; Kit; 2 Gal; Walkway | Ramp | Loading Dock | Stair
Part #
230-13090
BDI #
17116626
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Floor/13090/p/17116626
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30111500
Weight / Kilogram
12.712
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Pedestrian Grade
Typical Use
Anti Slip
Color
Black
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Walkway | Ramp | Loading Dock | Stair
Tradename
FLOOR GRIP
Manufacturer's Description
Floor Grip
Container Size value And um
2 Gal
Other Features
Heavy Duty
Net Weight
256 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Keyword String
Pedestrian Grade
Weight / LBS
28
Long Description
Flooring; Pedestrian Grade; Anti Slip; Black; Kit; 2 Gal; Walkway | Ramp | Loading Dock | Stair
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh