https://www.bdiexpress.com/medias/INDDEVSRFTMT-FLR-13550-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5N3xpbWFnZS9qcGVnfGFEZzJMMmhtTUM4eE1EYzJOak0xTXpJek5UazVPQzlKVGtSRVJWWlRVa1pVVFZSZlJreFNYekV6TlRVd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8MDYyN2E2MGYyYjhmMTNiYTIzNmM0YTM5OWExNmFkYTU1NGJmZGJmNGQwNTQwNzQ3Zjc4OTNmMzY2Mzc1NGY4Mw
https://www.bdiexpress.com/medias/INDDEVSRFTMT-FLR-13550-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5N3xpbWFnZS9qcGVnfGFEZzJMMmhtTUM4eE1EYzJOak0xTXpJek5UazVPQzlKVGtSRVJWWlRVa1pVVFZSZlJreFNYekV6TlRVd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8MDYyN2E2MGYyYjhmMTNiYTIzNmM0YTM5OWExNmFkYTU1NGJmZGJmNGQwNTQwNzQ3Zjc4OTNmMzY2Mzc1NGY4Mw
DEVCON
DEVCON
13550
DEVCON DEVCON
描述
DEVCON 13550
Flooring; Concrete Repair; Heavy Duty Chemical Resistant; Light Sand; Kit; 35 Lb; Rebuilding Floor Around Acid Dip Tank | Pump Pad | Secondary Containment Area
制造商部件号
13550
BDI部件号
17116631
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E5%9C%B0%E6%9D%BF/13550/p/17116631
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078143135507
重量 / Kilogram
17.706
Product Group - BDI
C00104
产品名称
Flooring
产品类型
Concrete Repair
典型用途
Heavy Duty Chemical Resistant
颜色
Light Sand
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
Rebuilding Floor Around Acid Dip Tank | Pump Pad | Secondary Containment Area
品名
ULTRA QUARTZ
制造商描述
Ultra Quartz
容器规格(数值及单位)
35 Lb
其它特点
Non Sagging | Includes Primer
净重
560 Oz
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Flooring
关键字串
Concrete Repair
制造商货号
13550
重量/磅
39
详细描述
Flooring; Concrete Repair; Heavy Duty Chemical Resistant; Light Sand; Kit; 35 Lb; Rebuilding Floor Around Acid Dip Tank | Pump Pad | Secondary Containment Area

