

KRYLON
KRYLON
K05000100-16
KRYLON KRYLON
Description
K05000100-16 GRAY FLOOR COATING ; 1GAL CAN
Flooring; Concrete Repair; Multi Purpose; Gray; Can; 1 Gal; Liquid; Interior and Exterior | Floor | Well | Painted Floor | Laboratory | Light Assembly and Production | Hospital | Industrial and Commercial
Part #
K05000100-16
BDI #
18146304
Details
221.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Floor/K05000100-16/p/18146304
Your Price
$ 221.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30111500
Weight / Kilogram
3.78
EAN
0075577025008
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Can
Texture
Liquid
Application
Interior and Exterior | Floor | Well | Painted Floor | Laboratory | Light Assembly and Production | Hospital | Industrial and Commercial
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Water-Based Acrylic Floor Coating (K0500 Series)
Container Size value And um
1 Gal
Other Features
Single Component | Semi Gloss Sheen | General Purpose | Water Based | Recoat 4 Hr | Low Odor
Net Weight
128 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Manufacturer Item Number
K05000100-16
Weight / LBS
11.625
Long Description
Flooring; Concrete Repair; Multi Purpose; Gray; Can; 1 Gal; Liquid; Interior and Exterior | Floor | Well | Painted Floor | Laboratory | Light Assembly and Production | Hospital | Industrial and Commercial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh