

KRYLON
KRYLON
K05000100-20
KRYLON KRYLON
描述
KRYLON K05000100-20
Flooring; Concrete Repair; Multi Purpose; Gray; Pail; 5 Gal; Liquid; Interior and Exterior | Floor | Well | Painted Floor | Laboratory | Light Assembly and Production | Hospital | Industrial and Commercial
制造商部件号
K05000100-20
BDI部件号
18146309
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E5%9C%B0%E6%9D%BF/K05000100-20/p/18146309
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577025015
重量 / Kilogram
18.9
Product Group - BDI
C00104
产品名称
Flooring
产品类型
Concrete Repair
典型用途
Multi Purpose
颜色
Gray
容器类型
Pail
形态
Liquid
应用
Interior and Exterior | Floor | Well | Painted Floor | Laboratory | Light Assembly and Production | Hospital | Industrial and Commercial
品名
COATINGS
制造商描述
Krylon Industrial Coatings Water-Based Acrylic Floor Coating (K0500 Series)
容器规格(数值及单位)
5 Gal
其它特点
Single Component | Semi Gloss Sheen | General Purpose | Water Based | Recoat 4 Hr | Low Odor
净重
640 Oz
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Flooring
关键字串
Concrete Repair
制造商货号
K05000100-20
重量/磅
56.7
详细描述
Flooring; Concrete Repair; Multi Purpose; Gray; Pail; 5 Gal; Liquid; Interior and Exterior | Floor | Well | Painted Floor | Laboratory | Light Assembly and Production | Hospital | Industrial and Commercial