LOCTITE
LOCTITE
PC 6233 GRY 1GAL GRY
LOCTITE LOCTITE
描述
LOCTITE PC 6233 GRY 1GAL GRY
Flooring; Exterior Grade | Anti Slip; Gray; Can; Liquid; Locker Room | Shower | Marine | School | Swimming Pool Desk | Laundry | Laundromat and Hospital | Industrial and Institutional Facility; 3.63 L
制造商部件号
PC 6233 GRY 1GAL GRY
BDI部件号
24600049
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E5%9C%B0%E6%9D%BF/PC-6233-GRY-1GAL-GRY/p/24600049
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Flooring
产品类型
Exterior Grade | Anti Slip
典型用途
Anti Slip
颜色
Gray
容器类型
Can
形态
Liquid
应用
Locker Room | Shower | Marine | School | Swimming Pool Desk | Laundry | Laundromat and Hospital | Industrial and Institutional Facility
品名
PC 6233 | Big-Foot
制造商描述
Loctite PC 6233 Flexible Low Profile Exterior Grade
其它特点
Mild Odor | Water Based
净重
1 Gal
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Flooring
详细描述
Flooring; Exterior Grade | Anti Slip; Gray; Can; Liquid; Locker Room | Shower | Marine | School | Swimming Pool Desk | Laundry | Laundromat and Hospital | Industrial and Institutional Facility; 3.63 L

