https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-04205-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NjZ8aW1hZ2UvanBlZ3xhR05pTDJnelppOHhNRGN4TVRJM056WXdNRGM1T0M5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBME1qQTFYMUJNWHpNd01IZ3pNREF1YW5CbnxiYjQwMGEzNzZlNDM4ZWYwYjUwZWI1ZjM4M2UyNWI3YWJjYTdiYzA3ZTc0NjE0Mzk3MjAyOGMwOTY5NGZlOGI4
https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-04205-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NjZ8aW1hZ2UvanBlZ3xhR05pTDJnelppOHhNRGN4TVRJM056WXdNRGM1T0M5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBME1qQTFYMUJNWHpNd01IZ3pNREF1YW5CbnxiYjQwMGEzNzZlNDM4ZWYwYjUwZWI1ZjM4M2UyNWI3YWJjYTdiYzA3ZTc0NjE0Mzk3MjAyOGMwOTY5NGZlOGI4
LPS
LPS
04205
LPS LPS
描述
LPS 04205
Coating; Dry Film; Corrosion Inhibitor; Brown; Pail; 5 Gal; Viscous Liquid; Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool
制造商部件号
04205
BDI部件号
600254
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/04205/p/600254
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078827042053
重量 / Kilogram
19.068
Product Group - BDI
C00104
产品名称
Coating
产品类型
Dry Film
典型用途
Corrosion Inhibitor
颜色
Brown
容器类型
Pail
形态
Viscous Liquid
应用
Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool
制造商描述
Procyon Corrosion Inhibitor
容器规格(数值及单位)
5 Gal
其它特点
No Chlorinated Solvent | Low Odor | Cherry Odor
净重
640 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Dry Film
制造商货号
04205
重量/磅
42
详细描述
Coating; Dry Film; Corrosion Inhibitor; Brown; Pail; 5 Gal; Viscous Liquid; Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool


