https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-XXXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODh8aW1hZ2UvanBlZ3xhR0kxTDJnellpOHhNRGN4TVRJM056YzJORFl6T0M5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWDFoWVdGaGZSRkpOWHpNd01IZ3pNREF1YW5CbnwwYjQyZDc4ZmEwMTg4MzM1OGExZTMwMDA2ZTY4NTU5MGNiNDU1ZDgwN2NmNTFhODU1NTAyOWFmOTcxNDk4M2Fi
https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-XXXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODh8aW1hZ2UvanBlZ3xhR0kxTDJnellpOHhNRGN4TVRJM056YzJORFl6T0M5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWDFoWVdGaGZSRkpOWHpNd01IZ3pNREF1YW5CbnwwYjQyZDc4ZmEwMTg4MzM1OGExZTMwMDA2ZTY4NTU5MGNiNDU1ZDgwN2NmNTFhODU1NTAyOWFmOTcxNDk4M2Fi
LPS
LPS
04255
LPS LPS
描述
LPS 04255
Coating; Dry Film; Corrosion Inhibitor; Brown; Drum; 55 Gal; Viscous Liquid; Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool
制造商部件号
04255
BDI部件号
600255
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/04255/p/600255
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078827042558
重量 / Kilogram
174.79
Product Group - BDI
C00104
产品名称
Coating
产品类型
Dry Film
典型用途
Corrosion Inhibitor
颜色
Brown
容器类型
Drum
形态
Viscous Liquid
应用
Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool
制造商描述
Procyon Corrosion Inhibitor
容器规格(数值及单位)
55 Gal
其它特点
No Chlorinated Solvent | Low Odor | Cherry Odor
净重
7040 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Dry Film
制造商货号
04255
重量/磅
385
详细描述
Coating; Dry Film; Corrosion Inhibitor; Brown; Drum; 55 Gal; Viscous Liquid; Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool

