https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11450-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxNXxpbWFnZS9qcGVnfGFEUXpMMmd4TWk4eE1EYzJPREl3TkRBM01EazBNaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRVd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8NDkxMTVkMTNkNDM4YTgyZTgxNDI2MjMyNjE0ZTFkN2MxMTA4ZGY0MDQzMDc1ZjRiYWY1OWIxNGIzOGY3MGU4Nw
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11450-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxNXxpbWFnZS9qcGVnfGFEUXpMMmd4TWk4eE1EYzJPREl3TkRBM01EazBNaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRVd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8NDkxMTVkMTNkNDM4YTgyZTgxNDI2MjMyNjE0ZTFkN2MxMTA4ZGY0MDQzMDc1ZjRiYWY1OWIxNGIzOGY3MGU4Nw
DEVCON
DEVCON
11450
DEVCON DEVCON
描述
DEVCON 11450
Coating; Wearing Compound; Abrasion Protection; White; Kit; 9 Lb; Repairing Processing Equipment
制造商部件号
11450
BDI部件号
17116607
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/11450/p/17116607
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078143114502
重量 / Kilogram
4.994
Product Group - BDI
C00104
产品名称
Coating
产品类型
Wearing Compound
典型用途
Abrasion Protection
颜色
White
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
Repairing Processing Equipment
制造商描述
Devcon Combo Wear FC (Fast Cure)
容器规格(数值及单位)
9 Lb
其它特点
High Technology | Sets Up in 1.5 Hr
净重
144 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Wearing Compound
制造商货号
11450
重量/磅
11
详细描述
Coating; Wearing Compound; Abrasion Protection; White; Kit; 9 Lb; Repairing Processing Equipment

