

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
8804
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 8804
FRL Unit; Die Cast Aluminum Body Material; 8OZ Nominal Capacity Volume; 4" Nominal Diameter; 7" Nominal Height; 1/2" NPT Inlet Size; 125.0PSI Maximum Operating Pressure; Regulator Type
制造商部件号
8804
BDI部件号
21925251
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/8804/p/21925251
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
重量 / US pound
0
最低订购量
无
EAN条码
0029292152952
Product Group - BDI
F02170
名称
Unit
关键字串
FRL
制造商货号
166-8804
重量/磅
1.5
产品明细
FRL Unit
产品规格
Die Cast Aluminum Body Material; 8OZ Nominal Capacity Volume; 4" Nominal Diameter; 7" Nominal Height; 1/2" NPT Inlet Size; 125.0PSI Maximum Operating Pressure; Regulator Type
详细描述
FRL Unit; Die Cast Aluminum Body Material; 8OZ Nominal Capacity Volume; 4" Nominal Diameter; 7" Nominal Height; 1/2" NPT Inlet Size; 125.0PSI Maximum Operating Pressure; Regulator Type