

MCR SAFETY
MCR SAFETY
36133L
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 36133L
Glove; Drivers; Grade Grain Goatskin; Keystone Thumb; L Size; This Supple Leather Contains Natural Lanolin That Helps Create A Very Soft Feel; Characteristics Include Strongest Tensile Strength And Excellent Tactile Sensitivity; Best Combination Of Flexibility And Comfort; The 36133 Series Features Cv Grade Grain Goatskin Leather; Shirred Elastic Back; And Keystone Thumb
制造商部件号
36133L
BDI部件号
23221828
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/36133L/p/23221828
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0004514359271
重量 / Kilogram
0.097
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Drivers; Grade Grain Goatskin; Keystone Thumb; L Size
详细描述
Glove; Drivers; Grade Grain Goatskin; Keystone Thumb; L Size; This Supple Leather Contains Natural Lanolin That Helps Create A Very Soft Feel; Characteristics Include Strongest Tensile Strength And Excellent Tactile Sensitivity; Best Combination Of Flexibility And Comfort; The 36133 Series Features Cv Grade Grain Goatskin Leather; Shirred Elastic Back; And Keystone Thumb